Shop All LED Under Cabinet Lighting
Columbia Lighting
LED Surface Mount Fixture, 4 ft L, 33W
Mfr # LSRK4-4W-35LW-FA-EDU
Zoro # G3314345
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Light Bars 1
- Max. Fixture Wattage 33 W
- Color Temperature 3500K
- Nominal Width 4 in
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LSRK4-4W-35LW-FA-EDU
- Zoro # G3314345
- UPC # 840141421087
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Nominal Width | 4 in |
Nominal Height | 1 1/2 in |
Nominal Length | 4 ft |
Overall Width | 4 1/4 in |
Overall Length | 48 in |
Fixture Height | 1 3/4 in |
Fixture Width | 4 1/4 in |
Fixture Length | 47 13/16 in |
Description
4 ft, Lens Shape Tube-Style, 3500K, 4,132 lm, 132 lm/W, Max. Fixture Wattage 33 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LSRK
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED PL GU24 3000K 675Ls 50000 Hours 120' Beam spread 120- (S8746)
- SATCO Satco 80-1314 Twin Glazed Porcelain Socket w/Flange Bushing Cap and 9-in. Leads (80/1314)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- ADVANCE Cfl Ballast 12PK (ICF-2S26-H1-LDK)
- COLUMBIA LIGHTING LED Srface Mount Fixture, 6.6 inW , 24 inL (CWM2-40MLSM-DIC-EDU-P4L)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 28.7W (RLW4-40MW-FAW-EDU)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3430W)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- JESCO SLEEK LED 36" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/30-W-SW)
- Columbia Lighting LED Under Cabinet Lighting