Shop All LED Under Cabinet Lighting
Columbia Lighting
LED Surface Mount Fixture, 4 ft L, 28.7W
Mfr # RLW4-40MW-FAW-EDU
Zoro # G8033786
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Width 8 1/2 in
- Voltage 120/277V
- Lighting Certification DLC 5.0
- Rated Life 60000 hr
- Fixture Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # RLW4-40MW-FAW-EDU
- Zoro # G8033786
- UPC # 840141421049
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Nominal Width | 8 1/2 in |
Nominal Height | 3 5/8 in |
Nominal Length | 4 ft |
Overall Height | 1/8 in |
Overall Width | 5/8 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Round, 4000K, 3,710 lm, 100 lm/W, Max. Fixture Wattage 28.7 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, Dimmable Yes, Revalume
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTEMIS UV Lamp LYL-ZXC-U, 3 Prong, 28.7 in., White (STA-02)
- ILC Replacement for Olympus Ch30 replacement light bulb lamp (CH30 OLYMPUS)
- SATCO 40W - 48 Inch Fluorescent T12 - 5000K - Daylight - G13 Base (S26610)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- GOOD EARTH LIGHTING 24 In. Direct Wire White LED Under Cabinet Light Bar (UC1248-WH1-24LF0-G)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- JESCO 12 ft Power Cord for SG-LED/SGA-LED (SG-PC144-W)
- AMAX LIGHTING Amax Lighting LED-B4/BRZ LED Bar, 4W, 3000 CCT, 304 Lumens, 82 CRI, Bronze (LED-B4/BRZ)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBCRD)
- Columbia Lighting LED Under Cabinet Lighting