Shop All LED Under Cabinet Lighting
Columbia Lighting
LED Surface Mount Fixture, 2 ft L, 36W
Mfr # CWM2-40MLSM-DIC-EDU-P4R
Zoro # G8025535
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light
- Color Temperature 4000K
- Housing Material Steel
- Fixture Rated Life 60,000 hr
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # CWM2-40MLSM-DIC-EDU-P4R
- Zoro # G8025535
- UPC # 078531140427
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Nominal Height | 4 in |
Nominal Length | 2 ft |
Nominal Width | 6 1/2 in |
Overall Length | 24 1/4 in |
Overall Height | 1/2 in |
Overall Width | 2 in |
Description
2 ft, Lens Shape Curved, 4000K, 2,510 lm, 70 lm/W, Max. Fixture Wattage 36 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, CWM
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 27K (S28765)
- LIVEX LIGHTING Black Standard Decorative Chain (5607-04)
- LUMAPRO Industrial Penlight, LED, 90 Lumens (49XX88)
- SIGNIFY LED, 7.8 W, MR16, 2-Pin (GU5.3) (7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 28.7W (RLW4-40MW-FAW-EDU)
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDCL2)
- Columbia Lighting LED Under Cabinet Lighting