Shop All LED Strip Lights
Columbia Lighting
LED Strip Light, Max. Disinfection, 146W
Mfr # SCST4-D-L1-EU
Zoro # G5518327
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed, CSA c/US
- Lighting Certification Unrated
- Max. Fixture Wattage 146.0 W
- Height 3 37/50 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # SCST4-D-L1-EU
- Zoro # G5518327
- UPC # 840141420783
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Height | 3 37/50 in |
Length | 48 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Width | 4 37/50 in |
Details
Standards | UL Listed, CSA c/US |
Lighting Certification | Unrated |
Max. Fixture Wattage | 146.0 W |
Lamp Type - Fixtures | Integrated LED |
Item | SpectraClean LED Disinfecting Strip Light |
Fixture Voltage | 120 to 277 |
Emergency Back Up Battery | No |
Includes | Dedicated, Concentrated SpectraClean (405 nm only) mode for maximum disinfection |
Fixture Item | Germicidal Disinfection Light |
Lighting Technology | LED |
Temp. Range | -25C to 25C |
LED Replacement For | 3 Lamp T8 32W |
Fixture Rated Life | 60,000 hr |
Warranty | 5 yr |
Dimmable | No |
Description
Max. Fixture Wattage 146.0 W, Lighting Certification Unrated, Dimmable No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Mirco AC Emergency Inverter (FHUPS1-UNV-25L-SD)
- OTC Bulbs For 3642, 10Ct (3642-10)
- ACCESS LIGHTING Merlot, Pendant Glass Shade, White Stone Glass (23112-WHST)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1mAh (ELB 1P201N2)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 3500K (MPS2-35ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 4000K (MPS2-40ML-NL-EDU)
- MONTEZUMA LED Light Bar Kit, 5-Bar (MLA-5)
- Columbia Lighting LED Strip Lights