Shop All LED Strip Lights
Columbia Lighting
LED Strip Light, 4000K, 5500 lm, 54W
Mfr # SCST4-B-40ML-EDU
Zoro # G5516717
original price:
$534.00
4% off
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 5,500 lm
- Warranty 5 yr
- Length 48 in
- Dimmable Yes
- Standards UL Listed, CSA c/US
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # SCST4-B-40ML-EDU
- Zoro # G5516717
- UPC # 840141420776
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Length | 48 in |
Height | 3 37/50 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Width | 4 37/50 in |
Details
Lumens | 5,500 lm |
Warranty | 5 yr |
Dimmable | Yes |
Standards | UL Listed, CSA c/US |
Max. Fixture Wattage | 54.0 W |
Color Temperature | 4,000 K |
Fixture Voltage | 120 to 277 |
Lighting Technology | LED |
Fixture Item | Germicidal Disinfection Light |
Fixture Rated Life | 60,000 hr |
LED Replacement For | 3 Lamp T8 32W |
Lamp Type - Fixtures | Integrated LED |
Temp. Range | -25C to 25C |
Emergency Back Up Battery | No |
Item | SpectraClean LED Disinfecting Strip Light |
Lighting Certification | Unrated |
Color Rendering Index | 80 |
Lumens per Watt | 100.0 lm/W |
Description
4,000 K, 5,500 lm, 100.0 lm/W, LED Replacement For 3 Lamp T8 32W, Max. Fixture Wattage 54.0 W, Color Rendering Index 80, Lighting Certification Unrated, Dimmable Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 6" Round Pole Cap (86-00024)
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-4P16-TLED-N)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-NL-EDU)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 4000K (MPS2-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 3500K (MPS2-35ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- TRESCO Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35SER-1)
- Columbia Lighting LED Strip Lights