Shop All LED Under Cabinet Lighting
Columbia Lighting
LED Srface Mount Fixture, 6.6 inW , 24 inL
Mfr # CWM2-40MLSM-DIC-EDU-P4L
Zoro # G8031844
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 2,510 lm
- LED Replacement For 2 Lamp T8
- Voltage 120/277V
- Linkable No
- Fixture Temp. Range -20 Degrees to 25 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # CWM2-40MLSM-DIC-EDU-P4L
- Zoro # G8031844
- UPC # 078531140434
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Nominal Width | 6 1/2 in |
Nominal Length | 2 ft |
Nominal Height | 4 in |
Overall Height | 1/2 in |
Overall Width | 2 in |
Overall Length | 24 1/4 in |
Description
2 ft, Lens Shape Curved, 4000K, 2,510 lm, 70 lm/W, Max. Fixture Wattage 36 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, CWM
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS 20MR16/FL36 (20MR16/FL36 PHILIPS)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen (6MPA9)
- ILC Replacement for TCP E149698 replacement light bulb lamp (E149698 TCP)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 28.7W (RLW4-40MW-FAW-EDU)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- RADIONIC HI-TECH LEDUnderCabFixtr, 22in, Plg/Direct, 710lm (UC22-3K-HL-UB)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- MAXIM LIGHTING CounterMax 5K 18'' 2700-5000K LED Under Cabinet (89864WT)
- MAXIM LIGHTING CounterMax 120V Slim 18 LED UC White Tunable (88952BZ)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC36)
- Columbia Lighting LED Under Cabinet Lighting