Shop All Recessed Troffer Lights
Columbia Lighting
LED Recessed Troffer, 73W, 8830 lm, 3500K
Mfr # LJT24-35XLG-FSA12125-EDU
Zoro # G6375481
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 1598 and 2108, CSA, IC Rated
- Lighting Certification DesignLights Consortium (DLC)
- Nominal Size - Fixtures 2 ft x 4 ft
- Fixture Voltage 120 to 277
- Fixture Temp. Range -20 Degrees to 25 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LJT24-35XLG-FSA12125-EDU
- Zoro # G6375481
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 3 1/8 in |
Fixture Length | 48 in |
Fixture Width | 24 in |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 8830 Lumens, Color Temperature 3500 K, Color Rendering Index 80.0, Max. Fixture Wattage 73.0, Lumens per Watt 121.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 48 in, Fixture Width 24 in, Fixture Height 3 1/8 in, LED Replacement For 4 Lamp LFL, Emergency Back Up Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GRAINGER 1PGT1 (1PGT1 GRAINGER)
- ILC Replacement for Osram Sylvania 39par30ln/hal/wfl50 120v replacement light bulb lamp (39PAR30LN/HAL/WFL50 120V OSRAM SYLVANIA)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Izt-3S32-Sc (IZT-3S32-SC)
- COOPER LIGHTING Cooper Lighting VT100G 100W Vapor Tight Incandescent Flood Light (195487)
- LITHONIA LIGHTING Volumetric Troffer, 2L, 2x2 (2VT8R 2 17 ADP BINP)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- ADVANCE Ballast Elec 1-2 F28T5 (ICN2S28N35I)
- LITHONIA LIGHTING Replacement Diffuser, F/RT5 Fixtures (DRTL48)
- SIGNIFY LED Recessed Troffer, 2x2,3500K, 3800 lm (2FGXG38B835-2-RS-UNV-DIM)
- LITHONIA LIGHTING Fixture, Low Profile (TLB 2 32 MVOLT 1/4 GEB10IS)
- SIGNIFY LED Recessed Troffer, 2x2,4000K, 3800 lm (2FGXG38B840-2-RS-UNV-DIM)
- Columbia Lighting Recessed Troffer Lights