Shop All LED Troffers
Columbia Lighting
LED Recessed Troffer, 59W, 7520 lm, 4000K
Mfr # LJT24-40VLG-FSA12-EDU
Zoro # G8489069
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Watts 59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LJT24-40VLG-FSA12-EDU
- Zoro # G8489069
- UPC # 785311306262
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 3 1/8 in |
Fixture Length | 48 in |
Fixture Width | 24 in |
Overall Height | 3 1/8 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 in |
Overall Length | 48 in |
Description
2 ft x 4 ft, Lens Shape Flat, 4000K, 7,522 lm, 127 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 59 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series LJT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal 8107194a replacement light bulb lamp, 2PK (8107194A FEDERAL SIGNAL)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-835/IF10/P/DIM 10/1)
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- HALO White 4 in. W Plastic LED Canless Recessed Downlight 7.8 W (LT4069FS351EWHD)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 28.7W, 3470 lm, 23-7/8" L (LCAT22-40MLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 3760 lm, 23-7/8" L (LCAT22-40HLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5440 lm, 3500K (LJT24-35HLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 3500K, 45W, 120-277V (LJT22-35HLG-FSA12-EDU)
- FEIT ELECTRIC LED UTILITY LIGHT 2 LAMP (SHOP/4X2/840/V1)
- Columbia Lighting LED Troffers