Shop All LED Troffers
Columbia Lighting
LED Recessed Troffer, 59W, 7400 lm, 3500K
Mfr # LJT24-35VLG-FSA12-EDU
Zoro # G9583135
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LJT24-35VLG-FSA12-EDU
- Zoro # G9583135
- UPC # 785311269642
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 3 1/8 in |
Fixture Width | 24 in |
Fixture Length | 48 in |
Overall Height | 3 1/8 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 in |
Overall Length | 48 in |
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, 7,407 lm, 125 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 59 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LJT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 40W E14 240v Nr50 30D 1CT replacement light bulb lamp (40W E14 240V NR50 30D 1CT PHILIPS)
- ILC Replacement for PQL 250br40/clear/heat replacement light bulb lamp (250BR40/CLEAR/HEAT PQL)
- ILC Replacement for Viva 13W 27K 2700k 4-pin Compact Fluorescent replacement light bulb lamp (13W 27K 2700K 4-PIN COMPACT FLUORESCENT VIVA)
- WESTINGHOUSE WH LED ED28 DL 300W 1PK (5225100)
- COLUMBIA LIGHTING Recessed Troffer, 50W, 4900 lm, 48" Lx 24"W (LSTE24-40MLG-MPO-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12125-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4400 lm, 23-7/8" L (LCAT22-35VLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4220 lm, 4000K (LJT14-40MLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4460 lm, 23-7/8" L (LCAT22-40VLG-EDU)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- Columbia Lighting LED Troffers