Shop All LED Troffers
Columbia Lighting
LED Recessed Troffer, 42W, 4265 lm, 3500K
Mfr # LJT22-35VLG-FSA12-EDU
Zoro # G8489446
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0
- Watts 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LJT22-35VLG-FSA12-EDU
- Zoro # G8489446
- UPC # 785311305104
- Country of Origin United States
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 4 1/4 in |
Fixture Length | 24 in |
Fixture Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 24 in |
Overall Height | 4 1/4 in |
Overall Width | 24 in |
Description
2 ft x 2 ft, Lens Shape Flat, 3500K, 4,265 lm, 103 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 42 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LJT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74302)
- NEBO Rechargeable 780-Lumen LED Spotlight Flashlight with 3/4 Mile Beam (NEB-SPT-1000)
- ILC Replacement for Feit Electric Esl15gt/eco replacement light bulb lamp (ESL15GT/ECO FEIT ELECTRIC)
- ILC Replacement For LUTRON EC3DT4MWKU2S (EC3DT4MWKU2S)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4860 lm, 47-3/4" L (LCAT24-50LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12125-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 4100 lm, 23-7/8" L (LCAT22-50HLG-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 50W, 4900 lm, 48" Lx 24"W (LSTE24-40MLG-MPO-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 28.7W, 3470 lm, 23-7/8" L (LCAT22-40MLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12125-EDU)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- Columbia Lighting LED Troffers