Shop All LED Troffers
Columbia Lighting
LED Recessed Troffer, 38W, 4800 lm, 4000K
Mfr # LJT24-40MLG-FSA12-EDU
Zoro # G9583205
original price:
$168.61
15% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LJT24-40MLG-FSA12-EDU
- Zoro # G9583205
- UPC # 785311231922
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 48 in |
Fixture Height | 3 1/8 in |
Fixture Width | 24 in |
Overall Height | 3 1/8 in |
Overall Length | 48 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 in |
Description
2 ft x 4 ft, Lens Shape Flat, 4000K, 4,792 lm, 125 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 38 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series LJT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Norman Lamps, F22T4/Ww-28.63 (F22T4/WW-28.63)
- STREAMLIGHT Battery Stick for Strion Flashlight, 7417 (STL74175)
- ILC Replacement for GE General Electric G.E 100a/90wm-130v replacement light bulb lamp, 4PK (100A/90WM-130V GE GENERAL ELECTRIC G.E)
- LITEZALL Konvert Headlamp with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGHL-6/12)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4400 lm, 47-3/4" L (LCAT24-35LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 33W, 3740 lm, 4000K (LJT22-40HLG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4400 lm, 23-7/8" L (LCAT22-35VLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- LIVEX LIGHTING Monterey 1 Light Bronze Outdoor Pendant Lantern (2152-07)
- Columbia Lighting LED Troffers