Shop All Recessed Troffer Lights
Columbia Lighting
LED Recessed Troffer, 33W, 3680 lm, 3500K
Mfr # LJT22-35HLG-FSA19FI-ED1U
Zoro # G6375420
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Temp. Range -20 Degrees to 25 Degrees C
- Standards UL 1598 and 2108, CSA, IC Rated
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Fixture Width 24 in
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LJT22-35HLG-FSA19FI-ED1U
- Zoro # G6375420
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Fixture Width | 24 in |
Fixture Length | 24 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 4 1/4 in |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 3680 Lumens, Color Temperature 3500 K, Color Rendering Index 80.0, Max. Fixture Wattage 33.0, Lumens per Watt 113.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 24 in, Fixture Width 24 in, Fixture Height 4 1/4 in, LED Replacement For U-Bend, Emergency Back Up Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- LAMPLIGHT TIKI Blue Glass 68 in. Carnival Garden Torch 1 pc (1121089)
- ILC Replacement for Howard M0400-81c-211-k (M0400-81C-211-K HOWARD)
- NITECORE MH11 1000 Lumen USB-C Rechargeable Flashlight (MH11)
- SIGNIFY T-Grid LED Troffer, 2x4,3200 lm, 4000K (2TG32L840-4-FS-02F-UNV-DIM)
- LITHONIA LIGHTING Volumetric Troffer, 2L, 2x2 (2VT8R 2 17 ADP BINP)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. RB232M WWGR (D3348/DRB 4)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x2 ft Size, 45W (STAKS 2X2 ALO3 SWW7)
- ADVANCE Ballast Elec 1-2 F32T8 (ICN2P32N35I)
- LITHONIA LIGHTING Replacement Lens, F/SB432 and SB432 MV (D2SB48)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- Columbia Lighting Recessed Troffer Lights