Shop All Recessed Troffer Lights
Columbia Lighting
LED Recessed Troffer, 31W, 3365 lm, 3500K
Mfr # LJT22-35MLG-FSSFA-ED1U
Zoro # G6375393
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature 3500 K
- Emergency Back Up Battery No
- Standards UL 1598 and 2108, CSA, IC Rated
- Green Certification or Other Recognition DesignLights Consortium (DLC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LJT22-35MLG-FSSFA-ED1U
- Zoro # G6375393
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Fixture Length | 24 in |
Fixture Width | 24 in |
Fixture Height | 4 1/4 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 3365 Lumens, Color Temperature 3500 K, Color Rendering Index 80.0, Max. Fixture Wattage 31.0, Lumens per Watt 108.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 24 in, Fixture Width 24 in, Fixture Height 4 1/4 in, LED Replacement For U-Bend, Emergency Back Up Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO MEDECO:BiLevel KIK Cylinder - Silver (20J200S1-26-DLT)
- KEYSTONE CFL Electronic Ballast, KTEB-213-UV-RS-DW-KIT (KTEB-213-UV-RS-DW-KIT)
- HOLIDAY BRIGHT LIGHTS LED SM TRAN C9 WW 25PK (BU25FLDSC9-TWWA)
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MS1000/BU/BT37/PS)
- LITHONIA LIGHTING Contractor Select GT 2x4ft. Integrated LED 4000 Lumens 4000K 120V Commercial Grade Recessed Troffer (2GTL4 A12 120 LP840)
- LITHONIA LIGHTING Recessed Troffer, F4030BX, 78W, 120-277V (2AV G 2 CF40 MDR SMD MVOLT GEB10RS)
- LITHONIA LIGHTING LED Flat Panel (CPX 2X4 ALO8 SWW7 M2)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- LITHONIA LIGHTING Contractor Select GT 2 x 2 ft. Integrated LED 2200 Lumens 4000K Commercial Grade Recessed Troffer (2GTL2 A12 120 LP840)
- SIGNIFY T-Grid LED Troffer, 2x4,3200 lm, 4000K (2TG32L840-4-FS-02F-UNV-DIM)
- Columbia Lighting Recessed Troffer Lights