Shop All Recessed Troffer Lights
Columbia Lighting
LED Recessed Troffer, 24W, 2510 lm, 4000K
Mfr # LJT22-40LWG-FSA12125-EDU
Zoro # G6375439
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 2510
- Lighting Certification DesignLights Consortium (DLC)
- Lamp Type - Fixtures Integrated LED
- Standards UL 1598 and 2108, CSA, IC Rated
- LED Replacement For U-Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LJT22-40LWG-FSA12125-EDU
- Zoro # G6375439
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Fixture Height | 4 1/4 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 24 in |
Fixture Length | 24 in |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 2510 Lumens, Color Temperature 4000 K, Color Rendering Index 80.0, Max. Fixture Wattage 24.0, Lumens per Watt 106.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 24 in, Fixture Width 24 in, Fixture Height 4 1/4 in, LED Replacement For U-Bend, Emergency Back Up Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773152)
- POWER SENTRY 75 W, 600 to 700 lm Linear Fluorescent Battery Pack (PS600QD MVOLT M12)
- LUMARK Crosstour Led Floodlight Kit (XTORFLD-KNC)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Single Wall New Construction Housing" (EL971ICA)
- CREE End Cap, For CR Light Engine, PR (SMK-LE-EC)
- LITHONIA LIGHTING Contractor Select GT 2 x 2 ft. Integrated LED 2200 Lumens 4000K Commercial Grade Recessed Troffer (2GTL2 A12 120 LP840)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- ADVANCE Ballast Elec 2-3 F32T8 (ICN3P2N35I)
- LITHONIA LIGHTING Decorative Fluorescent Fixtures, 120/277V (LB 4 32 MVOLT GEB10IS)
- ADVANCE Ballast Elec 1-2 F96T12 (ICN2P60N35I)
- Columbia Lighting Recessed Troffer Lights