Shop All Site & Roadway Lighting
Columbia Lighting
LED Parking Garage Light, 120-277V, 47W
Mfr # LXEP4-50ML-DFA-EDU
Zoro # G8488369
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 3/4 in
- Watts 47
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Length 51-5/8"
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LXEP4-50ML-DFA-EDU
- Zoro # G8488369
- UPC # 785311286090
- Country of Origin Multiple
- Category Site & Roadway Lighting
Dimensions
Width | 6 3/4 in |
Length | 51-5/8" |
Height | 5 5/8 in |
Depth | 5 5/8 in |
Description
Parking Garage Light, Color Temperature 5000K, Color Rendering Index 80, Lumens 4,900 lm, Fixture Wattage 47 W, Voltage 120-277V AC, LED Replacement For (2) T8 Fluorescent/HID, Light Technology LED, Fixture Shape Rectangle, Height 5 5/8 in, Width 6 3/4 in, Depth 5 5/8 in, Rated Life 60,000 hr, Fixture Housing Color White, Fixture Housing Material Fiberglass, Lumens per Watt 104 lm/W, Max. Operating Temp. 77 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO BAYCO Incandescent Yellow Hand Lamp (SL-425A)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6707)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- COLUMBIA LIGHTING LED Parking Garage Light, 120-277V, 36W (LXEP4-50LW-DFA-EDU)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4900 Lumens (LXEP4-40ML-DFA-EDU)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- LUMARK Xtor, 38W, 5K, Full Cutoff, 120-277V, Cb (XTOR4B)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- LUMARK Led 120-277 4000K Glass Bronze, 75W (WPMLED-75-GL-UNV)
- Columbia Lighting Site & Roadway Lighting