Shop All Holiday Lights
This Product is Discontinued
Columbia Lighting
LED MultiPurpose 4' Linear Luminaire with Curved Acrylic Lens, Wide Beam, 4800L, 5000K, 120-277v (Discontinued)
Mfr # MPS4-50ML-CW-EDU
Zoro # G2217404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temperature 5000K
- Light Color Cool White
- Lumens 4,769 lm
- Lens Type Frosted
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # MPS4-50ML-CW-EDU
- Zoro # G2217404
- UPC # 785311387384
- Country of Origin Mexico
- Category Holiday Lights
Dimensions
Nominal Length | 4 ft |
Nominal Width | 3 in |
Nominal Height | 2 29/64 in |
Overall Height | 1/8 in |
Overall Length | 48 in |
Overall Width | 3 in |
Description
4 ft, Lens Shape Curved, 5000K, 4,769 lm, 119 lm/W, Max. Fixture Wattage 40.1 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, MPS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Die-Cast Aluminum Square Adjustable Baffle Trim" (EL2484B)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4900 lm, 47-3/4" L (LCAT24-35MLG-EDU)
- BAYCO Trouble Light 25' 163 Metal Cage woutlet (BAYSL-425A)
- O.C. WHITE CO Machine Light, LED, 24VDC, 38W, Waterproof (LED-1936-24V)
- COLUMBIA LIGHTING LED MultiPurpose 8' Linear Luminaire with Curved Acrylic Lens, Wide Beam, 9500L, 4000K, 120-277v (MPS8-40ML-CW-EDU)
- COLUMBIA LIGHTING LED MultiPurpose 4' Linear Luminaire with Curved Acrylic Lens, Wide Beam, 4800L, 4000K, 120-277v (MPS4-40ML-CW-EDU)
- COLUMBIA LIGHTING LED MultiPurpose 4' Linear Luminaire with Curved Acrylic Lens, Wide Beam, 4800L, 3500K, 120-277v (MPS4-35ML-CW-EDU)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C9 ORNG 25PK (BU25C9X3-TORA)
- CELEBRATIONS LED Micro Dot/Fairy Cool White 100 ct String Christmas Lights 16.5 ft. (MICBSLV100CW2A)
- COCA-COLA Coca-Cola CC8202 9 in. Battery-Operated LED Coke Santa Lantern (CC8202)
- CELEBRATIONS LED 5MM/MICRO MLT 100CT (47981-71)
- Columbia Lighting Holiday Lights