Shop All LED Bay Lights
This Product is Discontinued
Columbia Lighting
LED High Bay Fixture, 98W, 12025 lm, 4000K (Discontinued)
Mfr # LLHV4-40L-WST-EDU
Zoro # G7595555
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 12 to 20 ft
- Lumens 12,453 lm
- Light Distribution Wide
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LLHV4-40L-WST-EDU
- Zoro # G7595555
- UPC # 078531130176
- Country of Origin Unknown
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 12 to 20 ft |
Fixture Height | 2 in |
Fixture Width | 16 3/16 in |
Fixture Length | 48 in |
Space to Mtg. Height Ratio | 1.3 |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Height | 2 in |
Overall Length | 48 in |
Overall Width | 16 3/16 in |
Description
LED High Bay Fixture, LED Replacement For 4 Lamp LFL, Fixture Voltage 120 to 277, 98 Watts, 12,025 Lumens, Color Temp. 4000K, Fixture Rated Life 60,000 hr., Standards CSA, UL1598, UL2108 Damp Locations, Light Distribution Wide, Fixture Mounting Type Suspended Chain or Cable, Fixture Length 48 In., Fixture Width 16-3/16 In., Fixture Height 2 In., Dimmable Yes, Emergency Back Up Battery No, Fixture Series LLHV, Occupancy Sensor No, Fixture Lens Material Polycarbonate, Number of Light Bars 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.