Shop All LED Bay Lights
This Product is Discontinued
Columbia Lighting
LED High Bay, 23900 lm, 120/277V, 237W (Discontinued)
Mfr # LLHV4-40H-WST-EDU
Zoro # G7564453
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 25 to 40 ft
- Lumens 24,000 lm
- Light Distribution Wide
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LLHV4-40H-WST-EDU
- Zoro # G7564453
- UPC # 078531024017
- Country of Origin Unknown
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 25 to 40 ft |
Fixture Length | 48 in |
Fixture Height | 2 in |
Fixture Width | 16 3/16 in |
Space to Mtg. Height Ratio | 1.3 |
Overall Length | 48 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Width | 16 3/16 in |
Overall Height | 2 in |
Description
LED High Bay, LED Replacement For 400W HPS/MH, Fixture Voltage 120 to 277, 195 Watts, 24,653 Lumens, Color Temp. 4000K, Fixture Rated Life 60,000 hr., Standards CSA, UL1598 Damp Locations, NYC, UL2108, Light Distribution Wide, Fixture Length 48 In., Fixture Width 16-3/16 In., Fixture Height 2 In., Dimmable Yes, Emergency Back Up Battery No, Fixture Series LLHV, Occupancy Sensor No, Number of Light Bars 6, Space to Mtg. Height Ratio 1.3, CRI 84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.