Shop All Site & Roadway Lighting
Columbia Lighting
LED Garage Light, 4000K, 4100 Lumens
Mfr # LXEP4-40LW-DFA-EDU
Zoro # G3355031
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Per Watt 114.0
- Rated Life 60,000 hr
- Housing Material Fiberglass
- Watts 36
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # LXEP4-40LW-DFA-EDU
- Zoro # G3355031
- UPC # 785311254310
- Country of Origin Multiple
- Category Site & Roadway Lighting
Dimensions
Width | 6 3/4 in |
Length | 48" |
Height | 5 5/8 in |
Depth | 5 5/8 in |
Description
Linear Parking Garage Light, Color Temperature 4000K, Color Rendering Index 80, Lumens 4,100 lm, Fixture Wattage 36 W, Voltage 120-277V AC, LED Replacement For (2) T8 Fluorescent/HID, Light Technology LED, Fixture Shape Rectangle, Height 5 5/8 in, Width 6 3/4 in, Depth 5 5/8 in, Rated Life 60,000 hr, Fixture Housing Color White, Fixture Housing Material Fiberglass, Lumens per Watt 114 lm/W, Max. Operating Temp. 77 Degrees F, Min. Operating Temp. -40 Degrees F, Standards IP65, IP67, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Ww Bx25 (BU25LEDFC7-TWWA)
- ILC Replacement for Light Bulb / Lamp Flb15/tl replacement light bulb lamp (FLB15/TL LIGHT BULB / LAMP)
- ILC Replacement for Advance Vel-3p32-lw-rh-tp (VEL-3P32-LW-RH-TP ADVANCE)
- SATCO NUVO LED Entrance-Light 13W Bronze Finish 120V Photocell (65-062)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4900 Lumens (LXEP4-40ML-DFA-EDU)
- COLUMBIA LIGHTING LED Parking Garage Light, 120-277V, 36W (LXEP4-50LW-DFA-EDU)
- LUMARK Led 120-277 4B Glass Bronze Stock, 32W (WPL4B)
- LUMARK Led 120-277 4000K Glass Bronze, 75W (WPMLED-75-GL-UNV)
- LUMARK White, 12W, 5000K, 120-277V (XTOR1B-WT)
- LUMARK Led, 26W, Lg, Unv 4000K Mt, 120-277V, C Brz (XTOR3B-W)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- Columbia Lighting Site & Roadway Lighting