Shop All Recessed Troffer Lights
Columbia Lighting
LED Architectural Recessed Troffer, 77W, Lumens per Watt: 96.0
Mfr # RLA24-40VLG-EDU
Zoro # G6376951
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Dimmable Yes
- Fixture Length 48 in
- Lighting Certification DesignLights Consortium (DLC)
- Fixture Rated Life 60,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # RLA24-40VLG-EDU
- Zoro # G6376951
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Fixture Length | 48 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 24 in |
Fixture Height | 4 1/2 in |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 7300 Lumens, Color Temperature 4000 K, Color Rendering Index 83.0, Max. Fixture Wattage 77.0, Lumens per Watt 96.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 48 in, Fixture Width 24 in, Fixture Height 4 1/2 in, LED Replacement For 4 Lamp LFL, Emergency Back Up Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W243)
- ACCESS LIGHTING Malaga, LED Flush Mount, Matte Black Finish, Acrylic Lens Acrylic (49970LEDD-MBL/ACR)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- ILC Replacement for Light Bulb / Lamp Pl13 replacement light bulb lamp (PL13 LIGHT BULB / LAMP)
- SIGNIFY LED Recessed Troffer, 2x2,3500K, 3800 lm (2FGXG38B835-2-RS-UNV-DIM)
- SIGNIFY LED Recessed Troffer, 2x2,4000K, 3800 lm (2FGXG38B840-2-RS-UNV-DIM)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x2 ft Size, 45W (STAKS 2X2 ALO3 SWW7)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- Columbia Lighting Recessed Troffer Lights