Shop All Recessed Troffer Lights
Columbia Lighting
LED Architectural Recessed Troffer, 57W, Lumens per Watt: 80.0
Mfr # RLA22-40VLG-EDU
Zoro # G6376793
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Nominal Size - Fixtures 2 ft x 2 ft
- Fixture Voltage 120 to 277
- Fixture Length 24 in
- Fixture Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # RLA22-40VLG-EDU
- Zoro # G6376793
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Length | 24 in |
Fixture Width | 24 in |
Fixture Height | 4 1/4 in |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 4500 Lumens, Color Temperature 4000 K, Color Rendering Index 83.0, Max. Fixture Wattage 57.0, Lumens per Watt 80.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 24 in, Fixture Width 24 in, Fixture Height 4 1/4 in, LED Replacement For U-Bend, Emergency Back Up Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX25FLVB02)
- WALDMANN Task Light, Articulating Arm Type, 8.5W (113182000-00680110)
- ILC Replacement for Damar F24ltt/4p/850 2g11 replacement light bulb lamp (F24LTT/4P/850 2G11 DAMAR)
- ILB GOLD Bulb, LED Shape Pl, Replacement For Feit Electric, Pl26E/V/841/LED (PL26E/V/841/LED)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- ADVANCE Ballast Elec 3-4 F32T8 (ICN4P32N35I)
- ADVANCE Ballast Elec 1-2 Smartmt (ICF2S26H1LDK)
- SIGNIFY LED Recessed Troffer, 2x2,3500K, 3800 lm (2FGXG38B835-2-RS-UNV-DIM)
- LITHONIA LIGHTING Replacement Lens, F/SB432 and SB432 MV (D2SB48)
- LITHONIA LIGHTING Contractor Select GT 2x4ft. Integrated LED 4000 Lumens 4000K 120V Commercial Grade Recessed Troffer (2GTL4 A12 120 LP840)
- Columbia Lighting Recessed Troffer Lights