Shop All Recessed Troffer Lights
Columbia Lighting
LED Architectural Recessed Troffer, 55W, Max. Fixture Wattage: 55.0
Mfr # RLA24-40HLG-EDU
Zoro # G6376909
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures Integrated LED
- Fixture Temp. Range -20 Degrees to 25 Degrees C
- Color Temperature 4000 K
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # RLA24-40HLG-EDU
- Zoro # G6376909
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Fixture Height | 4 1/2 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 48 in |
Fixture Width | 24 in |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 5500 Lumens, Color Temperature 4000 K, Color Rendering Index 83.0, Max. Fixture Wattage 55.0, Lumens per Watt 100.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 48 in, Fixture Width 24 in, Fixture Height 4 1/2 in, LED Replacement For 4 Lamp LFL, Emergency Back Up Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED U.L. Listed 1 Inch Stackable Porcelain Socket Extenders (602219)
- ILC Replacement for Light Bulb / Lamp U22030-01 replacement light bulb lamp (U22030-01 LIGHT BULB / LAMP)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11904)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21420-4PK)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- SIGNIFY T-Grid LED Troffer, 2x4,3200 lm, 4000K (2TG32L840-4-FS-02F-UNV-DIM)
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- ADVANCE Ballast Elec 1-2 F28T5 (ICN2S28N35I)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- ECOSMART 5 in. and 6 in. 2700K Color Temperature Integrated LED Recessed Retrofit Trim (NB01aA10FR1-279)
- ADVANCE Ballast Elec 1-2 F96T8 (IOP2P59N35I)
- Columbia Lighting Recessed Troffer Lights