Shop All Recessed Troffer Lights
Columbia Lighting
LED Architectural Recessed Troffer, 52W
Mfr # RLA24-40MLG-EDU-ELL14
Zoro # G6376890
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Dimmable Yes
- Fixture Temp. Range -20 Degrees to 25 Degrees C
- Fixture Width 24 in
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # RLA24-40MLG-EDU-ELL14
- Zoro # G6376890
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Fixture Width | 24 in |
Fixture Height | 4 1/2 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 48 in |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 5000 Lumens, Color Temperature 4000 K, Color Rendering Index 83.0, Max. Fixture Wattage 52.0, Lumens per Watt 98.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 48 in, Fixture Width 24 in, Fixture Height 4 1/2 in, LED Replacement For 4 Lamp LFL, Emergency Back Up Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Floating Electric Feed, White (R29 WH)
- LUXRITE B11 LED Light Bulb 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21598-24PK)
- ETI Recessed Retrofit Downlght Kit, 11W, 5"/6" (53193101)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-403)
- LITHONIA LIGHTING Fixture, Low Profile (TLB 2 32 MVOLT 1/4 GEB10IS)
- ADVANCE Ballast Elec 1-2 F32T8 (ICN2P32N35I)
- LITHONIA LIGHTING Decorative Fluorescent Fixtures, 120/277V (LB 4 32 MVOLT GEB10IS)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- ADVANCE Ballast Elec 1-2 F96T12 (ICN2P60N35I)
- LITHONIA LIGHTING Power Cord, 72 In Length (GFA PWS1836)
- LITHONIA LIGHTING Contractor Select GT 2x4ft. Integrated LED 4000 Lumens 4000K 120V Commercial Grade Recessed Troffer (2GTL4 A12 120 LP840)
- Columbia Lighting Recessed Troffer Lights