Shop All Recessed Troffer Lights
Columbia Lighting
LED Architectural Recessed Troffer, 42W, Max. Fixture Wattage: 42.0
Mfr # RLA24-40LWG-EDU
Zoro # G6376918
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 1598 and 2108, CSA, IC Rated
- LED Replacement For 4 Lamp LFL
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Lamp Type - Fixtures Integrated LED
- Fixture Warranty 5 yr Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # RLA24-40LWG-EDU
- Zoro # G6376918
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Fixture Height | 4 1/2 in |
Fixture Width | 24 in |
Fixture Length | 48 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 4150 Lumens, Color Temperature 4000 K, Color Rendering Index 83.0, Max. Fixture Wattage 42.0, Lumens per Watt 100.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 48 in, Fixture Width 24 in, Fixture Height 4 1/2 in, LED Replacement For 4 Lamp LFL, Emergency Back Up Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 WW 60W 10PK (A80083010K/10RP)
- WALDMANN Machine Light, IP54, LED, 2520lm (114047000-00801394)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. RB232M WWGR (D3348/DRB 4)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- LITHONIA LIGHTING Replacement Diffuser, F/RT5 Fixtures (DRTL48)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x2 ft Size, 45W (STAKS 2X2 ALO3 SWW7)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W (STAKS 2X4 ALO6 SWW7)
- Columbia Lighting Recessed Troffer Lights