Shop All Recessed Troffer Lights
Columbia Lighting
LED Architectural Recessed Troffer, 37W
Mfr # RLA22-40MLG-EDU-ELL14
Zoro # G2097572
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 3350
- Bulb Technology LED
- Lamp Type - Fixtures Integrated LED
- LED Replacement For U-Bend
- Fixture Temp. Range -20 Degrees to 25 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # RLA22-40MLG-EDU-ELL14
- Zoro # G2097572
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Fixture Length | 24 in |
Fixture Width | 24 in |
Fixture Height | 4 1/4 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 3350 Lumens, Color Temperature 4000 K, Color Rendering Index 83.0, Max. Fixture Wattage 37.0, Lumens per Watt 90.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 24 in, Fixture Width 24 in, Fixture Height 4 1/4 in, LED Replacement For U-Bend, Emergency Back Up Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 36W, S11 Miniature Incandescent Bulb (311-1PK)
- SATCO 85W T5 LED Light Bulb - Medium Base - White Finish (S7398)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- NEBO Waterproof, Impact-Resistant 1,000 Lumen Headlamp & Task Light (NEB-HLP-1006)
- SIGNIFY LED Recessed Troffer, 2x2,3500K, 3800 lm (2FGXG38B835-2-RS-UNV-DIM)
- CREE End Cap, For CR Light Engine, PR (SMK-LE-EC)
- ADVANCE Ballast Elec 1-2 F28T5 (ICN2S28N35I)
- LITHONIA LIGHTING Replacement Diffuser, F/RT5 Fixtures (DRTL48)
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- ADVANCE BALLAST FLURCNT 40W 2LGT (RELB2S40N35I)
- ADVANCE Ballast Elec 2-3 F32T8 (ICN3P2N35I)
- Columbia Lighting Recessed Troffer Lights