Shop All Flushmount Lights
This Product is Discontinued
Columbia Lighting
LED 8 ft. Striplight Fixture, 4500 lm, 40W (Discontinued)
Mfr # CSL8-8040
Zoro # G6879621
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 120/277V
- Lumens 9,036 lm
- LED Replacement For 4 Lamp T8
- Dimmable Yes
- Lighting Certification DLC 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # CSL8-8040
- Zoro # G6879621
- UPC # 078531127473
- Country of Origin China
- Category Flushmount Lights
Dimensions
Nominal Length | 8 ft |
Nominal Height | 2 5/8 in |
Nominal Width | 2 1/4 in |
Overall Length | 96 in |
Overall Width | 2 1/4 in |
Description
8 ft, Lens Shape Tube-Style, 4000K, 9,036 lm, 112 lm/W, Max. Fixture Wattage 80 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, Dimmable Yes, CSL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.