Columbia Lighting

LED 4 ft., Wraparound, 35K, 120-277V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all LED Strip Lights

Key Features

  • Voltage 120/277V
  • Series CWP
  • Standards UL 1598 Listed
  • Mounting Style Surface, Wall
  • Overall Length 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 48 in
Overall Height 3 in
Overall Width 9 in
Nominal Length 4 ft

Description

4 ft, Lens Shape Flat, 3500K, 4,584 lm, 124 lm/W, Max. Fixture Wattage 37 W, LED, Mounting Style Surface, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, CWP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.