Shop All LED Bay Lights
This Product is Discontinued
Columbia Lighting
Highbay Lighting Fixture, 16" L (Discontinued)
Mfr # UTB-P95
Zoro # G7595799
This Product is Discontinued
Key Features
- Light Distribution Wide
- Standards UL 1598 Listed, UL 2108 Listed
- Space to Mtg. Height Ratio 1
- Fixture Width 16 in
- Color Temp. NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # UTB-P95
- Zoro # G7595799
- UPC # 785988032419
- Country of Origin United States
- Category LED Bay Lights
Dimensions
Space to Mtg. Height Ratio | 1 |
Fixture Width | 16 in |
Fixture Length | 16 in |
Fixture Height | 6 in |
Length | 16" |
Overall Height | 18 1/2 in |
Overall Width | 16 in |
Overall Length | 16 in |
Details
Light Distribution | Wide |
Standards | UL 1598 Listed, UL 2108 Listed |
Color Temp. | NR |
Fixture Warranty | 5 yr Limited Warranty |
Item | High Bay Lens |
Number of Light Bars | 0 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
For Use With | UTB Series |
Reflector Type | Open |
Color | Clear |
Material | Acrylic |
Accessory Type | High Bay Lens |
Description
High Bay Lens, For Use With UTB Series, 16 in Overall Length, 16 in Overall Width, 18 1/2 in Overall Height, Clear Color, Open Reflector Type, Acrylic Material, UL 1598 Listed, UL 2108 Listed Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.