Shop All LED Bay Lights
This Product is Discontinued
Columbia Lighting
Highbay Lighting Fixture, 16" L (Discontinued)
Mfr # UTB-DLR
Zoro # G7595817
This Product is Discontinued
Key Features
- Light Distribution Wide
- Standards CSA, UL 1598, UL 2108
- Color Temp. NR
- Fixture Length 16"
- Fixture Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # UTB-DLR
- Zoro # G7595817
- UPC # 785988032426
- Country of Origin United States
- Category LED Bay Lights
Dimensions
Fixture Length | 16" |
Fixture Height | 2" |
Fixture Width | 16" |
Space to Mtg. Height Ratio | 1.35 |
Length | 16" |
Overall Height | 18 1/2 in |
Overall Width | 16 in |
Overall Length | 16 in |
Details
Light Distribution | Wide |
Standards | CSA, UL 1598, UL 2108 |
Color Temp. | NR |
Number of Light Bars | 0 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
For Use With | UTB Series |
Item | High Bay Lens |
Fixture Warranty | 5 yr. Limited Warranty |
Lens Color | Frosted |
Accessory Type | High Bay Lens |
Description
High Bay Lens, For Use With UTB Series, 16 in Overall Length, 16 in Overall Width, 18 1/2 in Overall Height, Frosted Lens Color, CSA, UL 1598, UL 2108 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.