Shop All LED Bay Lights
Columbia Lighting
Highbay Lighting Fixture, 16" L
Mfr # UTB-AL16
Zoro # G7595771
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Distribution Wide
- Standards UL 1598 Listed, UL 2108 Listed
- Fixture Width 16 in
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Space to Mtg. Height Ratio 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # UTB-AL16
- Zoro # G7595771
- UPC # 785988032556
- Country of Origin United Kingdom
- Category LED Bay Lights
Dimensions
Fixture Width | 16 in |
Space to Mtg. Height Ratio | 1.2 |
Fixture Length | 16 in |
Fixture Height | 9 in |
Length | 16" |
Overall Length | 16 in |
Overall Height | 18 1/2 in |
Overall Width | 16 in |
Details
Light Distribution | Wide |
Standards | UL 1598 Listed, UL 2108 Listed |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Item | High Bay Reflector |
Number of Light Bars | 0 |
Fixture Warranty | 5 yr Limited Warranty |
Color Temp. | NR |
Material | Aluminum |
Reflector Type | Open |
Color | White |
For Use With | UTB Series |
Accessory Type | High Bay Reflector |
Description
High Bay Reflector, For Use With UTB Series, 16 in Overall Length, 16 in Overall Width, 18 1/2 in Overall Height, White Color, Open Reflector Type, Aluminum Material, UL 1598 Listed, UL 2108 Listed Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dock Light, Quartz Halogen, 500W, 60 In Arm (24K345)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- LEDLENSER Ledlenser Color Filter Set 29.5mm (4 colors) (880576)
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 4200L, 4000K, White (RLW4-40LW-FAW-EDU)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-CA-EU)
- COLUMBIA LIGHTING LED 4FT Wraparound, 0-10v Dimming, 4200L, 34W, 35K, 120-277v (RLW4-35ML-FAW-EDU)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-FA-W-EDU)
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 5600L, 4000K, White (RLW4-40HL-FAW-EDU)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- DAY-BRITE CFI LED High Bay, 2 3/8 in H, 47 7/8 in L (FBY24L840-UNV)
- Columbia Lighting LED Bay Lights