Shop All Recessed Troffer Lights
Columbia Lighting
Grid Troffer, w/Stepdim Med Lumen 2X4Led
Mfr # LJT24-40MLG-FSA12-ESDU
Zoro # G6375490
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Lighting Certification DesignLights Consortium (DLC)
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Color Temp. 4000K
- Color Temperature 4000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LJT24-40MLG-FSA12-ESDU
- Zoro # G6375490
- Country of Origin Mexico
- Category Recessed Troffer Lights
Details
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Lighting Certification | DesignLights Consortium (DLC) |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Color Temp. | 4000K |
Color Temperature | 4000 K |
Item | Grid Troffer W/Stepdim Med Lumen 2X4Led |
Description
Grid Troffer W/Stepdim Med Lumen 2X4Led, Lighting Certification DesignLights Consortium (DLC), Color Temperature 4000 K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B432I277L (B432I277L)
- COAST CUTLERY Polysteel 700 Focusing Dual Color C.O.B. Flashlight (Polysteel 700)
- ILC Replacement for Northern Light Techn Travelite replacement light bulb lamp (TRAVELITE NORTHERN LIGHT TECHN)
- ILC Replacement for BAUSCH & LOMB 31-33-66 (31-33-66 BAUSCH & LOMB)
- ADVANCE Ballast Elec 1-2 F28T5 (ICN2S28N35I)
- SIGNIFY LED Recessed Troffer, 2x2,4000K, 3800 lm (2FGXG38B840-2-RS-UNV-DIM)
- LITHONIA LIGHTING Fixture, Low Profile (TLB 2 32 MVOLT 1/4 GEB10IS)
- ADVANCE Ballast Elec 1-2 Smartmt (ICF2S26H1LDK)
- ADVANCE Ballast Elec 1-2 F96T12 (ICN2P60N35I)
- ADVANCE Ballast Elec 1-2 F32T8 (ICN2P32N35I)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- Columbia Lighting Recessed Troffer Lights