Shop All Recessed Troffer Lights
Columbia Lighting
Grid Troffer, w/Stepdim, Med Lumen, 2x2Led
Mfr # LJT22-40MLG-FSA12-ESDU
Zoro # G6375378
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification DesignLights Consortium (DLC)
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Color Temperature 4000 K
- Color Temp. 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LJT22-40MLG-FSA12-ESDU
- Zoro # G6375378
- Country of Origin Mexico
- Category Recessed Troffer Lights
Details
Lighting Certification | DesignLights Consortium (DLC) |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Item | Grid Troffer W/Stepdim Med Lumen 2X2Led |
Color Temperature | 4000 K |
Color Temp. | 4000K |
Description
Grid Troffer W/Stepdim Med Lumen 2X2Led, Lighting Certification DesignLights Consortium (DLC), Color Temperature 4000 K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 17W, DIM, 50KNFL, PAR, 38, Narrow Flood (LED17P38D50KNFL)
- ILC Replacement for Philips Pl-t26w/35/4p replacement light bulb lamp (PL-T26W/35/4P PHILIPS)
- STREAMLIGHT STREAMLIGHT JR. REA H LED BLACK (SR71600)
- ILC Replacement for Philips 100a21 120-130v replacement light bulb lamp (100A21 120-130V PHILIPS)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- ADVANCE Ballast Elec 1-2 F96T8 (IOP2P59N35I)
- ADVANCE Ballast Elec 1-2 T12 (ICN2S40N35I)
- LITHONIA LIGHTING LED Flat Panel (CPX 2X4 ALO8 SWW7 M2)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- LITHONIA LIGHTING Fixture, Low Profile (TLB 2 32 MVOLT 1/4 GEB10IS)
- ADVANCE Ballast Elec 3-4 F32T8 (ICN4P32N35I)
- Columbia Lighting Recessed Troffer Lights