Shop All Recessed Troffer Lights
Columbia Lighting
Grid Troffer, w/Stepdim, Low Watt, X4Led
Mfr # LJT24-40LWG-FSA12-ESDU
Zoro # G6375509
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Lighting Certification DesignLights Consortium (DLC)
- Color Temp. 4000K
- Green Certification or Other Recognition DesignLights Consortium (DLC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LJT24-40LWG-FSA12-ESDU
- Zoro # G6375509
- Country of Origin Mexico
- Category Recessed Troffer Lights
Details
Color Temperature | 4000 K |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Lighting Certification | DesignLights Consortium (DLC) |
Color Temp. | 4000K |
Item | Grid Troffer W/Stepdim Low Watt 2X4Led |
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Description
Grid Troffer W/Stepdim Low Watt 2X4Led, Lighting Certification DesignLights Consortium (DLC), Color Temperature 4000 K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SH8B2465NU50)
- ECCO 110 Degree Beam Pattern LED Work Light, EW2603 (EW2603)
- DIODE LED 100 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC1-50-016)
- KEYSTONE CFL Electronic Ballast, KTEB-213-UV-RS-DW (KTEB-213-UV-RS-DW)
- LITHONIA LIGHTING Fixture, Low Profile (TLB 2 32 MVOLT 1/4 GEB10IS)
- LITHONIA LIGHTING Recessed Troffer, F4030BX, 78W, 120-277V (2AV G 2 CF40 MDR SMD MVOLT GEB10RS)
- SIGNIFY LED Recessed Troffer, 2x2,3500K, 3800 lm (2FGXG38B835-2-RS-UNV-DIM)
- LITHONIA LIGHTING Replacement Diffuser, F/RT5 Fixtures (DRTL48)
- LITHONIA LIGHTING Cleanroom Fixture, T8,112W, 120-277V (2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W (STAKS 2X4 ALO6 SWW7)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- Columbia Lighting Recessed Troffer Lights