Shop All Recessed Troffer Lights
Columbia Lighting
Grid Troffer, w/Stepdim Hi Lumen, 2x2Led
Mfr # LJT22-40HLG-FSA12-ESDU
Zoro # G6375387
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Color Temperature 4000 K
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Color Temp. 4000K
- Lighting Certification DesignLights Consortium (DLC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LJT22-40HLG-FSA12-ESDU
- Zoro # G6375387
- Country of Origin Mexico
- Category Recessed Troffer Lights
Details
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Item | Grid Troffer W/Stepdim Hi Lumen 2X2Led |
Color Temperature | 4000 K |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Color Temp. | 4000K |
Lighting Certification | DesignLights Consortium (DLC) |
Description
Grid Troffer W/Stepdim Hi Lumen 2X2Led, Lighting Certification DesignLights Consortium (DLC), Color Temperature 4000 K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Sliding Hanger Bracket (FSTH)
- ILC Replacement for GE General Electric G.E Q35mr16/hir/ccg10 replacement light bulb lamp (Q35MR16/HIR/CCG10 GE GENERAL ELECTRIC G.E)
- GE LAMPS GE LIGHTING 375W, R40 Incandescent Heat Light Bulb (375R40/1)
- ILC Replacement for Brookstone 634238 replacement light bulb lamp (634238 BROOKSTONE)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- ADVANCE Ballast Elec 1-2 F32T8 (ICN2P32N35I)
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- ADVANCE Ballast Elec 3-4 F32T8 (ICN4P32N35I)
- SIGNIFY LED Recessed Troffer, 2x2,4000K, 3800 lm (2FGXG38B840-2-RS-UNV-DIM)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x2 ft Size, 45W (STAKS 2X2 ALO3 SWW7)
- LITHONIA LIGHTING Contractor Select GT 2x4ft. Integrated LED 4000 Lumens 4000K 120V Commercial Grade Recessed Troffer (2GTL4 A12 120 LP840)
- Columbia Lighting Recessed Troffer Lights