Shop All HID Fixture Accessories
Columbia Lighting
Flange Kit, For Recessed Troffers, 24" L
Mfr # FK12
Zoro # G0579533
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 ft x 2 ft Recessed Troffers
- Warranty 1 yr
- Length 24 in
- Overall Width 12 5/12 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # FK12
- Zoro # G0579533
- UPC # 840141422527
- Country of Origin Mexico
- Category HID Fixture Accessories
Dimensions
Length | 24 in |
Overall Width | 12 5/12 in |
Overall Length | 24 in |
Overall Height | 2 11/12 in |
Details
Item | Flange Kit |
For Use With | 1 ft x 2 ft Recessed Troffers |
Warranty | 1 yr |
Finish | Unfinished |
Description
Flange Kit, For Use With 1 ft x 2 ft Recessed Troffers, Overall Width 12 5/12 in, Overall Length 24 in, Overall Height 2 11/12 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Donsbulbs, 75A/Tf-230V (75A/TF-230V)
- COOPER LIGHTING Halo Outdoor Led Wall Pack Security Floodlight (WP1850LPC)
- ILC Replacement for Satco S3973 replacement light bulb lamp, 2PK (S3973 SATCO)
- ILC Replacement for Howard Ep3/32is/mv/mc/he (EP3/32IS/MV/MC/HE HOWARD)
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6TL15-277)
- COLUMBIA LIGHTING Mounting Hook, For High Bay Luminaires (HOOKLOOP)
- COLUMBIA LIGHTING Cable Mounting Kit, For Bay Luminaire (LHVQM5)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 24" L (FK22)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 48" L (FK24)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-46.562)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- Columbia Lighting HID Fixture Accessories