Shop All LED Troffers
This Product is Discontinued
Columbia Lighting
Edge Lit LED Flat Panel, 2 ft W x 2 ft L (Discontinued)
Mfr # CFP22-40/33/2840
Zoro # G7598903
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Lighting Certification DesignLights Consortium (DLC)
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # CFP22-40/33/2840
- Zoro # G7598903
- UPC # 078531140984
- Country of Origin China
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Height | 1 5/8 in |
Width | 23 13/16 in |
Length | 23 13/16 in |
Overall Length | 23 7/8 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 23 7/8 in |
Overall Height | 1 5/8 in |
Description
2 ft x 2 ft, Lens Shape Flat, 4000K, 2,800 lm, 3,300 lm, 4,000 lm, 125 lm/W, 131 lm/W, 133 lm/W, LED, LED Replacement For 2 Lamp T8, 3 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 40 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, CFP
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.