Shop All LED Strip Lights
Columbia Lighting
CRW wrap, 4ft color and lumen select
Mfr # CRW4-LSCS
Zoro # G000933053
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Type Frosted
- Color Rendering Index 80
- IP Rating Not Rated
- Warranty 5 yr
- Max. Fixture Wattage 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # CRW4-LSCS
- Zoro # G000933053
- UPC # 840141400228
- Country of Origin China
- Category LED Strip Lights
Dimensions
Overall Width | 9 3/4 in |
Overall Height | 3 1/2 in |
Overall Length | 46 in |
Description
3500K, 4000K, 5000K, 133 lm/W, Max. Fixture Wattage 40 W, Integrated LED, Mounting Style Surface, Wall, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, CRW wrap, 4ft color and lumen select
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12W LED Downlight, Gimbal 4 in, CCT Select, Square, Remote Driver, White, 850L 120V (S11621R1)
- DABMAR LIGHTING Well Light, 310 SS, In-Ground (LV310)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75454)
- STREAMLIGHT Scene Light Industrial Lantern, LED, Yellow (45670)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 4000K (MPS2-40ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 3500K (MPS2-35ML-NL-EDU)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- Columbia Lighting LED Strip Lights