Shop All HID Fixture Accessories
Columbia Lighting
Cord Cable Kit, For High Bay Luminaires
Mfr # C6TL15-277
Zoro # G0579037
product price: $24.99
/ea
Not eligible for select promotions
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- For Use With LHA Industrial Fluorescent High Bay
- Includes Twist-Lock Plug
- Length 72 in
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # C6TL15-277
- Zoro # G0579037
- UPC # 785310161046
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length | 72 in |
Overall Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cord and Plug Kit |
Voltage | 120V AC |
For Use With | LHA Industrial Fluorescent High Bay |
Includes | Twist-Lock Plug |
Warranty | 1 yr |
Standards | NEMA L7-15P |
Description
For Use With LHA Industrial Fluorescent High Bay, 6 ft Overall Length, 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- PRIME Timer Outdr 24Hr W/2Out (TNOLED02-RC)
- MOEN Voss Four Globe Bath Light in Matte Black (YB5164BL)
- ILC Replacement for Satco S4628 replacement light bulb lamp (S4628 SATCO)
- COLUMBIA LIGHTING Chain Hanging Assembly, For Striplights (CSHC)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 48" L (FK24)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-22.500)
- COLUMBIA LIGHTING Cable Mounting Kit, For Bay Luminaire (LHVQM5)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.125 22.500-46.562)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 24" L (FK22)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- Columbia Lighting HID Fixture Accessories