Shop All HID Fixture Accessories
Columbia Lighting
Cord Cable Kit, For High Bay Luminaires
Mfr # C6P15-120
Zoro # G0579089
product price: $19.79
/ea
Not eligible for select promotions
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- For Use With LHA Industrial Fluorescent High Bay
- Includes Straight Blade Plug
- Warranty 1 yr
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # C6P15-120
- Zoro # G0579089
- UPC # 785310161114
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length | 72 in |
Overall Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cord and Plug Kit |
Voltage | 120V AC |
For Use With | LHA Industrial Fluorescent High Bay |
Includes | Straight Blade Plug |
Warranty | 1 yr |
Standards | NEMA 5-15P |
Description
For Use With LHA Industrial Fluorescent High Bay, 6 ft Overall Length, 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ILC Replacement for Halco El/mdt 27W replacement light bulb lamp (EL/MDT 27W HALCO)
- ILC Replacement for Bulbrite 620475 replacement light bulb lamp (620475 BULBRITE)
- HALO Sld4Xjb Led (SLD4EXT)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 24" L (FK22)
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6TL15-277)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-22.500)
- COLUMBIA LIGHTING Cable Mounting Kit, For Bay Luminaire (LHVQM5)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 48" L (FK14)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-46.562)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/4G 15 M5)
- Columbia Lighting HID Fixture Accessories