Shop All Light Fixture Parts
Columbia Lighting
Connector Cord, 144inL, 120/277 Volts
Mfr # 12FT CORD INTERCONNECT
Zoro # G2401080
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 144 in
- For Use With NGL12, NGL24
- Warranty 5 yr
- Voltage 120/277V AC
- Overall Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # 12FT CORD INTERCONNECT
- Zoro # G2401080
- UPC # 785988031184
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Length | 144 in |
Overall Length | 144 in |
Details
Item | Connector Cord |
For Use With | NGL12, NGL24 |
Warranty | 5 yr |
Voltage | 120/277V AC |
Description
For Use With NGL12, NGL24, 144 in Overall Length, 120/277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Feit Electric Bpq50/G8/Rp Light Bulb Lamp 2 Pack, 2PK (Feit Electric Bpq50/g8/rp)
- ILC Replacement for GE General Electric G.E 43a/cl/h 120v replacement light bulb lamp, 4PK (43A/CL/H 120V GE GENERAL ELECTRIC G.E)
- KEYSTONE TECHNOLOGIES HID LED, 45 W, 54 W, 63 W, EX39 (KT-LED63PSHID-EX39-8CSB-D)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ILC Replacement For LIGHT BULB LAMP, 3502401C CAPACITOR (35.0/240-1C CAPACITOR)
- SATCO Keyless Porcelain Socket With Hickey (90/419)
- PIT POSSE Pit Posse 11001BU Single S Track Single Stud Ring; Blue (11001BU)
- RADIANCE Rollup Shade Wht 96X72" (3321086)
- UNIJACK Three Light Canopy- Brushed Steel Finish (87120UJ-BS)
- LITHONIA LIGHTING Wallpack, Switchable CCT, Adj LM Output, (WPX0 LED ALO SWW2 MVOLT PE DDBXD M2)
- ELCO LIGHTING Line Voltage Pendant Accessory (ETTW)
- Columbia Lighting Light Fixture Parts