Shop All LED Luminaires
This Product is Discontinued
Columbia Lighting
CBT LED Panel, 1 x 4, Lumen/Color Select (Discontinued)
Mfr # CBT14-LSCS
Zoro # G701212686
This Product is Discontinued
Key Features
- Overall Length 47 3/4 in
- Sensor Type No Sensor
- Series CBT
- Max. Fixture Wattage 24 W, 28 W, 38 W
- Lumens per Watt 118 lm, 132 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # CBT14-LSCS
- Zoro # G701212686
- Country of Origin China
- Category LED Luminaires
Dimensions
Overall Length | 47 3/4 in |
Overall Height | 1 3/4 in |
Nominal Size | 1 ft x 4 ft |
Overall Width | 11 3/4 in |
Description
1 ft x 4 ft, Lens Shape Flat, 3500K, 4000K, 5000K, 3,068 lm, 4,731 lm, 118 lm, 132 lm, LED, LED Replacement For 1 Lamp T8, 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 24 W, 28 W, 38 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC, Dimmable Yes, Emergency Battery Backup No, CBT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.