Shop All HID Fixture Accessories
This Product is Discontinued
Columbia Lighting
Cable Mounting Kit, For Bay Luminaire (Discontinued)
Mfr # LHVQM10
Zoro # G0579420
This Product is Discontinued
Key Features
- For Use With CLB, LLHV, LWS, PEL
- Length 120 in
- Warranty 1 yr
- Overall Length 10 ft
- Watts 174 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbia Lighting
- MFR # LHVQM10
- Zoro # G0579420
- UPC # 078531126582
- Country of Origin Multiple
- Category HID Fixture Accessories
Dimensions
Length | 120 in |
Overall Length | 10 ft |
Overall Height | 1/16 in |
Details
Item | Aircraft Cable |
For Use With | CLB, LLHV, LWS, PEL |
Warranty | 1 yr |
Watts | 174 W |
Description
For Use With CLB, LLHV, LWS, PEL, 10 ft Overall Length, 1/16 in Overall Height, 174 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.