Shop All HID Fixture Accessories
Columbia Lighting
Acrylic Replacement Lens, For Luminaires
Mfr # LENS-LXEN4 RIBD FRSTD ACRY RFA
Zoro # G0567843
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With LXEN4 Series
- Length 48 in
- Warranty 1 yr
- Standards CSA Certified, NSF Certified, UL 1598 Listed, UL 2108 Listed
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia Lighting
- MFR # LENS-LXEN4 RIBD FRSTD ACRY RFA
- Zoro # G0567843
- UPC # 840141422534
- Country of Origin China
- Category HID Fixture Accessories
Dimensions
Length | 48 in |
Overall Height | 1 1/2 in |
Overall Width | 4 1/2 in |
Overall Length | 51 3/4 in |
Details
Item | Acrylic Replacement Lens |
For Use With | LXEN4 Series |
Warranty | 1 yr |
Standards | CSA Certified, NSF Certified, UL 1598 Listed, UL 2108 Listed |
Lens Material | Acrylic |
Lens Type | Ribbed Frosted Lens |
Lens Color | Frosted |
Description
Acrylic Replacement Lens, For Use With LXEN4 Series, 51 3/4 in Overall Length, 4 1/2 in Overall Width, 1 1/2 in Overall Height, Ribbed Frosted Lens Lens Type, Acrylic Lens Material, Frosted Lens Color, CSA Certified, NSF Certified, UL 1598 Listed, UL 2108 Listed Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLWDHVOLTGZ1050K70CRIDWHXD)
- ILC Replacement for Northern Light Techn Travelite replacement light bulb lamp (TRAVELITE NORTHERN LIGHT TECHN)
- ILC Replacement For LIGHT BULB LAMP, GR10Q4PIN10W41K (GR10Q/4PIN/10W/41K)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- COLUMBIA LIGHTING Wire Guard, For LED Striplights (CSWG4)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 24" L (FK22)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 48" L (FK24)
- COLUMBIA LIGHTING Mounting Hook, For High Bay Luminaires (HOOKLOOP)
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6TL15-277)
- COLUMBIA LIGHTING Chain Hanging Assembly, For Striplights (CSHC)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-46.562)
- Columbia Lighting HID Fixture Accessories