Shop All LED Luminaires
Columbia
LED Flat Panel, 23 3/4 in W, 23 3/4 in L
Mfr # CBT22-A-LSCS-EDD-2PK
Zoro # G110080937
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimming Range 1%
- Overall Width 23 3/4 in
- Light Technology LED
- Rated Life 60,000 hr
- Max. Fixture Wattage 38 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia
- MFR # CBT22-A-LSCS-EDD-2PK
- Zoro # G110080937
- UPC # 840141412207
- Country of Origin Malaysia
- Category LED Luminaires
Dimensions
Overall Width | 23 3/4 in |
Overall Length | 23 3/4 in |
Overall Height | 1 3/4 in |
Details
Dimming Range | 1% |
Light Technology | LED |
Rated Life | 60,000 hr |
Max. Fixture Wattage | 38 W |
LED Replacement For | 2 U-Lamp, 3 Lamp T8 |
Color Rendering Index | 80 |
Warranty | 5 yr |
Lens Type | Frosted |
Lumens | 2,750 lm, 3,300 lm, 4,400 lm |
Dimmable | Yes |
Mounting Style | Surface |
Series | CBT |
Standards | UL Listed |
Voltage | 120 to 277V AC |
Lighting Certification | DLC 5.1 |
Emergency Battery Backup | No |
Dimming Method | 0-10V |
Item | LED Flat Panel |
Color Temperature | 3500K, 4000K, 5000K |
Lumens per Watt | 115 lm/W, 121 lm/W |
Sensor Type | No Sensor |
Description
Indoor Fixtures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips C70s62/alto replacement light bulb lamp (C70S62/ALTO PHILIPS)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21433-24PK)
- LUXRITE 4FT LED Vapor Tight Light Fixture 3CCT 3500K-5000K 34/38/45W Up to 5895LM Dimmable IP65 DLC UL (LR25260-1PK)
- ILC Replacement For FIBERSTARS 6008 (6008)
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- ILC Replacement For EIKO, SLM2240A0840HD (SLM22-40/A0/840-H-D)
- MAXLITE Luminaire, 23 3/4 in W, 47 3/4 in L (MLFP24G427WCSCR)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- COOPER LIGHTING 2x2 FLT Surface MNT Kit (FPSURF22)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1636)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- Columbia LED Luminaires