Shop All LED Luminaires
Columbia
LED Flat Panel, 11 3/4 in W, 47 3/4 in L
Mfr # CBT14-A-LSCS-EDD-2PK
Zoro # G109768938
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 80
- Color Temperature 3500K, 4000K, 5000K
- Emergency Battery Backup No
- Dimmable Yes
- Max. Fixture Wattage 38 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Columbia
- MFR # CBT14-A-LSCS-EDD-2PK
- Zoro # G109768938
- UPC # 840141412184
- Country of Origin Malaysia
- Category LED Luminaires
Dimensions
Overall Width | 11 3/4 in |
Overall Height | 1 3/4 in |
Overall Length | 47 3/4 in |
Details
Color Rendering Index | 80 |
Color Temperature | 3500K, 4000K, 5000K |
Emergency Battery Backup | No |
Item | LED Flat Panel |
Dimmable | Yes |
Max. Fixture Wattage | 38 W |
Rated Life | 60,000 hr |
Warranty | 5 yr |
Lumens | 2,750 lm, 3,300 lm, 4,400 lm |
Lighting Certification | DLC 5.1 |
Standards | UL Listed |
LED Replacement For | 1 Lamp T8, 2 Lamp T8 |
Voltage | 120 to 277V AC |
Dimming Range | 1% |
Mounting Style | Surface |
Light Technology | LED |
Dimming Method | 0-10V |
Series | CBT |
Lens Type | Frosted |
Lumens per Watt | 115 lm/W, 121 lm/W |
Sensor Type | No Sensor |
Description
Indoor Fixtures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T5 Fluorescent 40Pk (FP54/850/HO/ECO)
- LIGHTOLIER LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W (S7R927K10)
- ILC Replacement for Light Bulb / Lamp 7.5 S11 E26 FR 120v replacement light bulb lamp (7.5 S11 E26 FR 120V LIGHT BULB / LAMP)
- GE LAMPS GE LIGHTING 58 Watts, 2 Lamps, Electronic Ballast (GE232-MV-PS-N)
- COLUMBIA LED Flat Panel, 23 3/4 in W, 23 3/4 in L (CBT22-A-LSCS-EDD-2PK)
- COOPER LIGHTING 2x2 FLT Surface MNT Kit (FPSURF22)
- COOPER CHAMP SERIES LUMINAIRE 100W 120/277/347V-AC LIGHT FIXTURE (VMVC100/TT)
- LITHONIA LIGHTING Compact Wall Pack, 1227 lm (WDGE1 LED P1 40K 80CRI VF MVOLT SRM)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SD8B4815NU50)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- LITHONIA LIGHTING LED Flat Panel, 2ftx2ft, 2400/3300/4400 lm (CPANL 2X2 ALO1 SWW7 M4)
- Columbia LED Luminaires