Shop All Stem Casters
Colson
Swivel Stem Caster w/Brake, 4 in., 125 lb.
Mfr # PEC40507BK-TPU03(KK)B
Zoro # G1550473
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 5 3/8 in
- Load Rating 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # PEC40507BK-TPU03(KK)B
- Zoro # G1550473
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 5 3/8 in |
Stem Length | 1 in |
Thread Size | 5/16"-18 |
Stem Dia. | 5/16 in |
Overall Height | 5 3/8 in |
Caster Thread Size | 5/16-18 |
Wheel Dia. | 4 in |
Caster Stem Size | 5/16"-18 x 1 in |
Description
Corrosion- & Debris-Resistant Threaded Stem Caster, Swivel Caster with Brake, 125 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 5 3/8 in Mounting Height, Delrin, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Glass Filled Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK2 (GNR91400-2)
- DURHAM MFG Adjustable height platform truck, with maple top, 60 x 24 (WHPTA-WD-2448-8MR-95)
- ZORO SELECT Swivl Stem Caster, Poly, 5 in., 300 lb., Gry (20TM29)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 10 in W, Nylon, Yellow (LB1-910-10)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 230 lb (2.03254.55)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, No Brake, Loads Up To 150 lb (2.03354.42)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 250 lb (2.03254.95 BRK1)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04254.445 BRK1)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLK-TLB-845)
- Colson Casters