Shop All Stem Casters
Colson
Swivel Stem Caster w/Brake, 3 in., 120 lb.
Mfr # PEC30507GR-TPU03(GG)B
Zoro # G1482774
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 5/16 in
- Load Rating 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # PEC30507GR-TPU03(GG)B
- Zoro # G1482774
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 5/16 in |
Stem Length | 1 in |
Thread Size | 5/16"-18 |
Stem Dia. | 5/16 in |
Caster Thread Size | 5/16-18 |
Overall Height | 4 5/16 in |
Wheel Dia. | 3 in |
Caster Stem Size | 5/16"-18 x 1 in |
Description
Corrosion- & Debris-Resistant Threaded Stem Caster, Swivel Caster with Brake, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 4 5/16 in Mounting Height, Delrin, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Glass Filled Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE GRIPPER TRACTOR SWIVEL 5" (LI57060)
- DURASTAR Wheel; 6X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (620DUA63MT)
- LEHIGH ROPE TW POLY 5/8""X140' (FPB582)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Rigid Caster with Roller Bearing SCC (SCC-30R420-TPRRF)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 250 lb (2.03254.95 BRK1)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05254.55)
- COLSON Swivel Stem Caster, Rubber, 4 in., 150 lb. (02RR04041S010GN)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40637GR-TPU03(GG)B)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb (2.03354.52)
- COLSON Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S13)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- Colson Casters