Shop All Stem Casters
Colson
Swivel Stem Caster, TPR, 3 in., 190 lb.
Mfr # CH03TPP125SWGR09
Zoro # G1245553
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 5/16 in
- Load Rating 190 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # CH03TPP125SWGR09
- Zoro # G1245553
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 5/16 in |
Stem Length | 2 3/16 in |
Stem Dia. | 27/32 in |
Overall Height | 4 5/16 in |
Wheel Dia. | 3 in |
Caster Stem Size | 27/32 in x 2-3/16 in |
Description
Quiet-Roll Friction-Ring Stem Caster, Swivel Caster, 190 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 4 5/16 in Mounting Height, Precision Ball, 27/32 in x 2-3/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Bracket, Steel, 9-1/4 In. Dia. (WB2-20)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- HAMILTON Forged Steel Wheel, 6X3 1-1/4Rb (W-630-FSH-1-1/4)
- LOUISVILLE Label Kit (PK-AS1000)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 275 lb (2.04254.55 BRK1)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 230 lb (2.03254.55)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05254.445 BRK1)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05254.55)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- STEINER Protect-O-Screens (R) Caster Kit 2", 70 lb., Pk4 (54604)
- Colson Stem Casters