Shop All Stem Casters
Colson
Swivel Stem Caster, Steel, 2 in., 80 lb., Stem Dia.: 7/16 in
Mfr # BCFS02041S004
Zoro # G4810337
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Semi-Ball
- Wheel Width 2 in
- Mounting Height 2 3/16 in
- Load Rating 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # BCFS02041S004
- Zoro # G4810337
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 in |
Mounting Height | 2 3/16 in |
Stem Length | 1 3/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 2 in |
Overall Height | 2 3/16 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
Friction-Ring Stem Caster for Furniture & Office Equipment, Swivel Caster, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 in Wheel Width, Steel Wheel/Tread Material, 2 3/16 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SNER005L-15)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 3 Steps, 450 lb. Load Capacity (Z030)
- RUBBERMAID COMMERCIAL Multi Stream Collapsible Basket X-Cart (1881781)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST4)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05254.445 BRK1)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 275 lb (2.04254.55 BRK1)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05254.55)
- COLSON Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (02RR05041S018)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40507GR-TPU03(GG)B)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S514-PPUB-BLK-TLB-121315)
- Colson Stem Casters