Shop All Stem Casters
Colson
Swivel Stem Caster, Steel, 2 in., 80 lb.
Mfr # BCFS02041S003
Zoro # G4810592
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Semi-Ball
- Wheel Width 2 in
- Mounting Height 2 3/16 in
- Load Rating 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # BCFS02041S003
- Zoro # G4810592
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 in |
Mounting Height | 2 3/16 in |
Stem Length | 1 in |
Overall Height | 2 3/16 in |
Wheel Dia. | 2 in |
Stem Dia. | 3/8 in |
Caster Stem Size | 3/8 in x 1 in |
Description
Friction-Ring Stem Caster for Furniture & Office Equipment, Swivel Caster, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 in Wheel Width, Steel Wheel/Tread Material, 2 3/16 in Mounting Height, Plain, 3/8 in x 1 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Track Bracket, C-Rail, Round (GRFCTH)
- DAYTON Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L (4ZD01)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (32J897)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB420-11/P1 (24-1113)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04254.445 BRK1)
- COLSON Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (02RR05041S018)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb (2.03254.445 BRK1)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 275 lb (2.04254.55 BRK1)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K84)
- Colson Casters